- Dual-Light Flashlight/Floodlight
- 8 Lumen Flashlight
- 12 Lumen Floodlight
features
- Dual-Mode Multi-Function™
- Bright white LEDs: 35,000 hour life
- Pocketable
- thin shape
- Soft touch finish
- Four function, push button switch
- Powerful light – anytime, anywhere
- Rugged housing
- One-year warranty
includes
- Replaceable AAA alkaline batteries
- Lanyard
- Removable pocket clip
| Color | Black |
| Type | Flashlight, Dual-Light, Floodlight |
| Flashlight Strength | 8 lm |
| Floodlight Strength | 12 lm |
| Length | 4.800 in |
| Weight | 0.112 LB |
| EAN or UPC | 17398110600 |

