- Dual-Light Flashlight/Floodlight
- 25 Lumen Flashlight
- 24 Lumen Floodlight
features
- Dual-Mode Multi-Function™
- Bright white LEDs: 35,000 hour life
- Pocketable
- thin shape
- Soft touch finish
- Four function, push button switch
- Powerful light – anytime, anywhere
- Rugged housing
- One-year warranty
includes
- Replaceable AAA alkaline batteries
- Lanyard
- Removable pocket clip
| Color | Black |
| Length | 6.900 in |
| Type | Flashlight, Dual-Light, Floodlight |
| Floodlight Strength | 24 lm |
| Flashlight Strength | 25 lm |
| Weight | 0.189 LB |
| EAN or UPC | 17398111126 |

