- Dual-Light Flashlight/Floodlight
- 45 Lumen Flashlight
- 48 Lumen Floodlight
features
- Dual-Mode Multi-Function™
- Bright white LEDs: 35,000 hour life
- Pocketable
- thin shape
- Soft touch finish
- Four function, push button switch
- Powerful light – anytime, anywhere
- Rugged housing
- One-year warranty
includes
- Replaceable AAA alkaline batteries
- Lanyard
| Color | Black |
| Floodlight Strength | 48 lm |
| Type | Flashlight, Dual-Light, Floodlight |
| Length | 7.900 in |
| Flashlight Strength | 45 lm |
| Weight | 0.032 LB |
| EAN or UPC | 17398111249 |

