- Flashlight w/Dual Magnets
| Battery Size | 3 AA |
| No. of Batteries | 3 |
| Color | Red |
| Run Time | 9.5 h |
| Length | 7 in |
| Body Material | Engineered Polymer |
| Weight | 2.0 LB |
| EAN or UPC | 17398803533 |
| Battery Size | 3 AA |
| No. of Batteries | 3 |
| Color | Red |
| Run Time | 9.5 h |
| Length | 7 in |
| Body Material | Engineered Polymer |
| Weight | 2.0 LB |
| EAN or UPC | 17398803533 |