- Headlamp
- 12 LED's
- 40 lm Floodlight
- 55 lm Spotlight
- 80 lm dual-light
features
- Bright white LEDs with a 50,000 hour life
- IP-X7 rated waterproof
- Powered by three AAA batteries (included)
- Three lighting modes: spotlight, floodlight and dual-light
| Run Time [Min] | 5 min |
| Run Time [Max] | 8 min |
| Bulb | LED |
| Battery Size | 3 AAA |
| Modes | Dual |
| Lumen Output | 80 lm/ft2 |
| Weight | 0.375 LB |
| EAN or UPC | 17398801874 |

