- Headlamp
- CREE® LED Technology
- 90 lm Floodlight
- 100 lm Spotlight
- 115 lm dual-light
features
- Three lighting modes: spotlight, floodlight and dual-light
- Bright white LEDs with a 50,000 hour life
- IP-X7 rated waterproof
- Powered by three AAA batteries (included)
| Run Time [Max] | 13.5 h |
| Run Time [Min] | 5 h |
| Beam Color | White |
| Bulb | LED |
| Modes | Dual |
| Lumen Output | 115 lm/ft2 |
| Battery Size | 3 AAA |
| Weight | 0.0 LB |
| EAN or UPC | 17398802369 |

