- LED Flashlight
- 150 Lumen
- 4 H Run Time
features
- 4618 – Lighting modes: flashlight and floodlight
- Bright white LEDs with a 35,000 hour life
- 4622 – Lighting modes: momentary and constant-on flashlight, full power/half power floodlight and dual-light
- 4618 – includes removable/reversible pocket clip
- 4622 – includes bumper set
- 4618 – uses two AAA batteries (included)
- 4622 – uses four AA batteries (included)
| Run Time | 4 h |
| Dia. | 1.5 in |
| Bulb | LED |
| Body Material | Polymer |
| Beam Type | Spot to Flood |
| Length | 10 1/2 in |
| Lamp Life | 50000 h |
| Lumen Output | 150 lm/ft2 |
| Color | Black, Orange |
| Weight | 0.5 LB |

