- Dual-Light Flashlight/Floodlight
- 25 Lumen Flashlight
- 30 Lumen Floodlight
features
- Small size, lightweight
- Dual-Mode Multi-Function™
- Bright white LEDs: 35,000 hour life
- Removable hanger hook
- Rechargeable, high quality NiMH battery
- Long run time per charge
- One-year warranty
- Impact- and chemical-resistant
includes
- Home and car chargers
| Length | 8 1/2 in |
| Type | Flashlight, Dual-Light, Floodlight |
| Color | Black |
| Flashlight Strength | 25 lm |
| Floodlight Strength | 30 lm |
| Charge Time | 6 h |
| Weight | 0.313 LB |
| EAN or UPC | 17398123723 |

