- Dual-Light Flashlight/Floodlight
- 45 Lumen Flashlight
- 60 Lumen Floodlight
includes
- Home and car chargers
| Type | Flashlight, Dual-Light, Floodlight |
| Charge Time | 6 h |
| Flashlight Strength | 45 lm |
| Color | Black |
| Floodlight Strength | 60 lm |
| Length | 10 1/4 in |
| Weight | 0.688 LB |
| EAN or UPC | 17398123822 |

