- Dual-Light Flashlight/Floodlight
- 65 Lumen Flashlight
- 120 Lumen Floodlight
features
- Dual-Mode Multi-Function™
- Bright white LEDs: 35,000 hour life
- Small size, lightweight
- Impact- and chemical-resistant
- Removable hanger hook
- Rechargeable, high quality NiMH battery
- Long run time per charge
- One-year warranty
includes
- Home and car chargers
| Color | Black |
| Type | Flashlight, Dual-Light, Floodlight |
| Charge Time | 4 h |
| Length | 11 1/2 in |
| Floodlight Strength | 120 lm |
| Flashlight Strength | 65 lm |
| Weight | 0.75 LB |
| EAN or UPC | 17398123921 |

