- 9800 Series
- Black
- 160 Lumen Flashlight
- 200 Lumen Floodlight
- Dual Switch Control, Body Switch Primary
features
- Three-hour charge time
- Accessories available
- Vehicle mount
- Waterproof to 1 m
- Run-time: six hours flashlight, five hours floodlight, two hours both
- Dual-switch control: body switch and primary
- Auto-strobe
- Two-year warranty
- Dual-Mode Multi-Function™
- Antiroll Tri-Lobal design
- Bright LEDs: 50,000 hour life
- Microprocessor controlled
- Impact-, chemical- and moisture-resistant housing
- Rechargeable
- Replaceable, high quality NiMH battery pack
includes
- AC and DC adapters
options
- Dual-Mode Multi-Function™
- Antiroll Tri-Lobal design
- Bright LEDs: 50,000 hour life
- Microprocessor controlled
- Impact-, chemical- and moisture-resistant housing
- Rechargeable
- Replaceable, high quality NiMH battery pack
- Three-hour charge time
- Accessories available
| Flashlight Strength | 160 lm |
| Type | Flashlight, Dual-Light, Floodlight |
| Floodlight Strength | 200 lm |
| Color | Black |
| Length | 9.600 in |
| Weight | 2.65 LB |

