- 18 Hour Rechargeable Flashlight
- Dual-Mode Multi-Function Light Source
- 9 to 18 hours of use depending on mode and duty cycle
- Spotlight for long reach and floodlight for broad illumination
features
- Dual-Mode Multi-Function™
- Personal portability – anytime, anywhere
- Untethered connection and jobsite mobility
- Small size, lightweight
- Self-contained power source
- Light source life more than 12 years
- Nine to 18 hours of use depending on mode and duty cycle
- Worldwide utility (all common AC/DC charging sources)
includes
- AC and DC adapters
options
- Antiroll Tri-Lobal design
- Bright LEDs: 50,000 hour life
- Microprocessor controlled
- Impact-, chemical- and moisture-resistant housing
- Rechargeable
- Replaceable, high quality NiMH battery pack
- Three-hour charge time
- Accessories available
- Dual-Mode Multi-Function™
| Length | 13.600 in |
| AWG | N/A |
| Battery Size | Rechargeable |
| Floodlight Strength | 400 lm |
| Type | Flashlight, Dual-Light, Floodlight |
| Color | Black |
| Flashlight Strength | 300 lm |
| Accessory Type | Rechargeable Light |
| Weight | 4.0 LB |

