- Lighted End Extention Cord
- 14/3 AWG
- 50' Long
- 15 Amps
compliances
- 0
| AWG | 14/3 |
| Amps | 15 A |
| Cord Type | SJTW |
| No. of Outlets | 3 |
| Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 17398101622 |
| AWG | 14/3 |
| Amps | 15 A |
| Cord Type | SJTW |
| No. of Outlets | 3 |
| Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 17398101622 |