- Lighted End Extention Cord
- 14/3 AWG
- 100' Long
- 13 Amps
compliances
- 0
| Cord Type | SJTW |
| Length | 100 ft |
| AWG | 14/3 |
| No. of Outlets | 3 |
| Amps | 13 A |
| Weight | 0.0 LB |
| EAN or UPC | 17398101639 |
| Cord Type | SJTW |
| Length | 100 ft |
| AWG | 14/3 |
| No. of Outlets | 3 |
| Amps | 13 A |
| Weight | 0.0 LB |
| EAN or UPC | 17398101639 |