- Cordless 30 LED Worklight w/Rechargeable NIMH Battery Pack
includes
- 7.2 V battery
- Quick charger
- 120 V and 12 V charge cords
- Double-Brite LED light
| Color | Black |
| Type | Worklight/Charger |
| Weight | 2.1 LB |
| Color | Black |
| Type | Worklight/Charger |
| Weight | 2.1 LB |