- Professional Series
- w/30 LED Emitter Lights
- 12 h continuous Run Time
- Kit includes Work Light, Two 7.2 V Batteries, and Quick Charger in a Molded Case
includes
- LED light
- 7.2 V battery
- Quick charger
- 120 V and 12 V charge cords
- Case
| Color | Black |
| Type | Worklight/Charger |
| Weight | 6.0 LB |

