- Scene Lighting System
- 1,500 Lumens Expandable
- 3 Each of 18 h Rechargable NSR-9850 Lights
- Tripod Assembly w/3 Each 4-Axis Light Mount Gimbals Mounted on 7" High Tubular Mast
- Water, Impact and Chemical Resistant
applications
- Incident lighting for accidents, crime scenes, mobile entry control points, mobile command posts
features
- Water-resistant
- Virtually indestructible
- Impact-resistant housing
| Watts | N/A |
| Max. Lumens | 1,500 lumens |
| Type | Scene Lighting |
| Weight | 12.0 LB |

