- Tactical Flashlight
- 180 Lumen
- 3 Hour Run Time
features
- CREE® LED construction
- High efficiency deep parabolic reflector and tightly focused long throw beam
- Textured push button tail switch – momentary and constant-on modes
- IP-X7 waterproof
- Powered by lithium-ion rechargeable battery
- Includes CR-123 battery carrier for backup power
- Includes wall or vehicle mounted charger and AC and DC power supply
| Beam Type | Focused |
| Beam Length | 689 ft |
| Battery Type | Li-Ion |
| Beam Color | White |
| Bulb | LED |
| Lamp Life | 50000 h |
| Body Material | Xenoy Polymer Resin |
| Battery Size | Rechargeable Battery Pack |
| Color | Black |
| Dia. | 1.25 in |
| Lumen Output | 180 lm/ft2 |
| Length | 6 1/4 in |
| Charge Time | 4 h |
| Run Time | 3 h |
| Weight | 0.0 LB |
| EAN or UPC | 17398801263 |

