- Tactical Flashlight
- 200 Lumen
- 3 Hour Run Time
features
- CREE® LED construction
- High efficiency deep parabolic reflector and tightly focused long throw beam
- Textured push button tail switch – momentary and constant-on modes
- IP-X7 waterproof
- Powered by lithium-ion rechargeable battery
- Includes CR-123 battery carrier for backup power
- Includes wall or vehicle mounted charger and AC and DC power supply
- Made of glass-filled nylon polymer
| Run Time [Min] | 3 h |
| Body Material | Polymer |
| Charge Time | 4 h |
| Dia. | 1.25 in |
| Lamp Life | 50000 h |
| Beam Length | 210 ft |
| Lumen Output | 200 lm/ft2 |
| Bulb | LED |
| Battery Size | Rechargeable Battery Pack |
| Length | 6 1/4 in |
| Beam Color | White |
| Beam Type | Focused |
| Color | Black |
| Battery Type | Li-Ion |
| Run Time [Max] | 12 h |
| Modes | High, Medium, Low or Strobe |
| Weight | 0.0 LB |
| EAN or UPC | 17398802444 |

