- Intrinsically Safe Class 1, Div 1, Groups C & D
- Dual Mode 160 Lumens Flashlight and 200 Lumens Floodlight
- Chemical Proof Housing
features
- Dual-Mode Multi-Function™
- Waterproof to 1 m
- Antiroll Tri-Lobal design
- Bright LEDs: 50,000 hour life
- Microprocessor controlled
- Impact-resistant housing
- Rechargeable
- Replaceable, high quality NiMH battery pack
- Three-hour charge time
- One-year warranty
- Accessories available
- Run-time: six hours flashlight, five hours floodlight, two hours both
includes
- AC and DC adapters
compliances
- 0
| Color | Orange |
| Flashlight Strength | 160 lm |
| Battery Size | Rechargeable |
| Length | 9.600 in |
| Floodlight Strength | 200 lm |
| Charge Time | 3 h |
| Type | Flashlight, Dual-Light, Floodlight |
| Weight | 2.5 LB |

