- Intrinsically Safe Flashlight
- Class 1, Div 1 & 2, Groups C & D
- Dual Mode 240 Lumens Flashlight and 320 Lumens Floodlight
- Chemical Proof Housing
features
- Dual-Mode Multi-Function™
- Antiroll Tri-Lobal design
- Bright LEDs: 50,000 hour life
- Microprocessor controlled
- Impact-resistant housing
- Rechargeable
- Replaceable, high quality NiMH battery pack
- Three-hour charge time
- One-year warranty
- Accessories available
- Nine to 18 hours of use depending on mode and duty cycle
- Moisture-resistant
includes
- AC and DC adapters
compliances
- 0
| Flashlight Strength | 240 lm |
| Color | Orange |
| Run Time | 9 h |
| Floodlight Strength | 320 lm |
| Charge Time | 3 h |
| Type | Flashlight, Dual-Light, Floodlight |
| Battery Size | Rechargeable |
| Length | 13.600 in |
| Weight | 4.0 LB |

