- Scene Lighting System
- Intrinsically Safe 1,000 Lumens
- 3 Each of 18 h Rechargable Chemical Proof XPR-9860 Lights
- Tripod Assembly w/3 Each 4-Axis Light Mount Gimbals Mounted on 7" High Tubular Mast
- Water and Impact Resistant
applications
- Hazmat spills
- Flightline or hangar aircraft maintenance
- Shipboard maintenance
features
- Water-resistant
- Virtually indestructible
- Impact-resistant housing
| Type | Scene Lighting |
| Watts | N/A |
| Max. Lumens | 1,000 lumens |
| Weight | 12.0 LB |

