- Metal Markers
- Yellow
features
- Uses polyurethane paint to product tough weatherproof, chip-resistant marks
- Writes on rough, smooth or rusty surfaces
- Writes on wet, oily or dry surfaces
| Tip Size | 5/64 in |
| Packing Type | Bulk |
| Color | Yellow |
| Tip Type | Ball |
| Weight | 0.25 LB |

