- Metal Markers
- Yellow
features
- Uses polyurethane paint to product tough weatherproof, chip-resistant marks
- Writes on rough, smooth or rusty surfaces
- Writes on wet, oily or dry surfaces
| Tip Size | 3/16 in |
| Packing Type | Bulk |
| Tip Type | Ball |
| Color | Yellow |
| Weight | 0.31 LB |

