- Metal Markers
- Orange
features
- Uses polyurethane paint to product tough weatherproof, chip-resistant marks
- Writes on rough, smooth or rusty surfaces
- Writes on wet, oily or dry surfaces
| Tip Size | 1/8 in |
| Color | Orange |
| Packing Type | Bulk |
| Tip Type | Ball |
| Weight | 0.12 LB |

