- Low Chloride Metal Markers
- Red
features
- Meets purity specifications for stainless steel and nuclear components
- Resists heat, weather, wear
| Tip Type | Ball |
| Type | Marking Ball Tip |
| Color | Red |
| Tip Size | 1/8 in |
| Weight | 0.17 LB |
-
No Air Shipping


