- High Temperature Metal Markers
- White
features
- Marks will withstand up to 2,100 °F
- Writes on rough, smooth or rusty surfaces
| Tip Size | 1/8 in |
| Tip Type | Ball |
| Applicable Materials | Most Metals |
| Color | White |
| Weight | 0.2 LB |
| Tip Size | 1/8 in |
| Tip Type | Ball |
| Applicable Materials | Most Metals |
| Color | White |
| Weight | 0.2 LB |