- Solid Paint Markers
- Yellow
features
- Marks are permanent - will withstand head and weathering
- Marks can be easily removed from non-porous surfaces
- Solid stick of paint protected by an unbreakable plastic case
- Writes on any surface: rough/smooth/rusty, wet/oily/dry
- Writes under water
| Color | Yellow |
| Packing Type | Bulk |
| Tip Size | 1/2 in |
| Tip Type | Jumbo |
| Weight | 0.06 LB |

