- Feltip Paint Markers
- Red
features
- Fast-dying, marks on almost anything
- Writes on any surface: porous/nonporous, rough/smooth/rusty, wet/oily/dry
- Permanent marks withstand heat and weathering
- Replaceable tips available
| Color | Red |
| Tip Size | 1/8 in |
| Tip Type | Standard |
| Packing Type | Bulk |
| Weight | 0.25 LB |

