Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Nissen436-00356

436-00356

Feltip Paint Markers
Item #101573213
  • Feltip Paint Markers
  • Orange
Nissen436-00356
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Feltip Paint Markers
  • Orange

features

  • Fast-dying, marks on almost anything
  • Writes on any surface: porous/nonporous, rough/smooth/rusty, wet/oily/dry
  • Permanent marks withstand heat and weathering
  • Replaceable tips available
Tip Type Standard
Tip Size 1/8 in
Color Orange
Packing Type Bulk
Weight 0.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison