- Feltip Paint Markers
- Green
features
- Fast-dying, marks on almost anything
- Writes on any surface: porous/nonporous, rough/smooth/rusty, wet/oily/dry
- Permanent marks withstand heat and weathering
- Replaceable tips available
| Packing Type | Bulk |
| Tip Size | 3/4 in |
| Color | Green |
| Tip Type | Fine Line |
| Weight | 0.0 LB |

