- Metal Markers In A Bottle
- Orange
features
- Unbreakable plastic bottle with precision steel tip using 1/8" stainless steel ball
- Writes on rough, smooth or rusty surfaces
- Writes on wet, oily, or dry surfaces
| Packing Type | Bulk |
| Tip Type | Ball |
| Color | Orange |
| Tip Size | 1/8 in |
| Weight | 0.0 LB |

