- Solid Barrel Metal Markers
- White
features
- Unique pump mechanism with unbreakable aluminum barrel and stainless steel point
- Writes on any surface: rough, smooth, rusty, wet, oily, or dry
| Tip Size | 3/64 in |
| Color | White |
| Weight | 0.0 LB |
| Tip Size | 3/64 in |
| Color | White |
| Weight | 0.0 LB |