- 1.25 Inch Nominal Diameter, 204 Inch Long Linear Shaft
description
- PowerTrax™ HG hardened and ground shafting is manufactured for use with precision linear bearings and other applications requiring an accurate, round, hard shaft, or guide rod.
- PowerTrax™ HG shafting is manufactured to exacting tolerances and meters or exceeds all specifications and qualifications required by all linear bearing manufacturers.
features
- Nook PowerTrax™ HG shafting is made from high quality alloy steel, induction hardened to Rc 60-63.
- Nook PowerTrax™ HG shaft diameters are held within 0.0005 of an inch with the diameter tolerances.
- PowerTrax™ HG shafting is center-less ground to a consistently smooth surface finish of 10 to 14 micro-inches RMS.
- PowerTrax™ HG shafting is induction case hardened to a precisely controlled depth to Rockwell 60-63C.
| Diameter Tolerance [Max] | 1.2495 in |
| Nominal Size | 1 1/4 in |
| Material | Alloy Steel |
| Finish | Standard |
| Hardened | Yes |
| Diameter Tolerance [Min] | 1.2490 in |
| Class | L |
| Length | 204 in |
| Hardness Depth | 0.08 in |
| Shaft Dia. | 1.25 in |
| Weight per Inch | 0.348 lb |
| Random Length | Yes |
| Weight | 70.992 LB |

