- 5/8-10 Acme Screw
- 0.625" Outside Diameter
- 10 Effective Threads Per Inch
- 36" Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
options
- Left hand Acme Screw part numbers also available
| Thread Form | Centralizing |
| Root Diameter | 0.516 in |
| Outside Dia. | 0.625 in |
| Lead | 0.1 in |
| Effective Threads per Inch | 10 |
| Thread Starts | 1 |
| Material | 4140 Steel |
| Length | 36 in |
| Thread Hand | Right Hand |
| Threads per Inch | 10 |
| Pitch | 0.1 in |
| Weight | 2.52 LB |

