- 7/8-6 Acme Screw, 0.875 Inch Outside Diameter, 6 Effective Threads Per Inch, 36 inch Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Thread Starts | 1 |
| Material | 4140 Steel |
| Root Diameter | 0.661 in |
| Outside Dia. | 0.875 in |
| Threads per Inch | 6 |
| Thread Hand | Right Hand |
| Pitch | 0.166 in |
| Lead | 0.166 in |
| Thread Form | Centralizing |
| Effective Threads per Inch | 6 |
| Length | 36 in |
| Weight | 4.95 LB |

