- 1-4 Acme Screw, 1 Inch Outside Diameter, 4 Effective Threads Per Inch, 72 inch Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
options
- Left hand Acme Screw part numbers also available
| Outside Dia. | 1 in |
| Length | 72 in |
| Lead | 0.25 in |
| Thread Hand | Right Hand |
| Pitch | 0.25 in |
| Thread Starts | 1 |
| Effective Threads per Inch | 4 |
| Thread Form | Centralizing |
| Threads per Inch | 4 |
| Root Diameter | 0.698 in |
| Material | 4140 Steel |
| Key Size | 5/64 in |
| Length of Short Arm [Max] | 45/64 in |
| Long Arm Length | 3-3/32 in/3-9/32 in |
| Short Arm Length | 33/64 in/45/64 in |
| Length of Short Arm [Min] | 33/64 in |
| Weight | 13.32 LB |

