- 1-5 Acme Screw
- 1" Outside Diameter
- 5 Effective Threads Per Inch
- 72" Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
options
- Left hand Acme Screw part numbers also available
| Root Diameter | 0.75 in |
| Threads per Inch | 5 |
| Effective Threads per Inch | 5 |
| Material | 4140 Steel |
| Outside Dia. | 1 in |
| Thread Starts | 1 |
| Pitch | 0.2 in |
| Thread Hand | Right Hand |
| Thread Form | Centralizing |
| Length | 72 in |
| Lead | 0.2 in |
| Long Arm Length | 3-9/32 in/3-15/32 in |
| Length of Short Arm [Max] | 3/4 in |
| Short Arm Length | 9/16 in/3/4 in |
| Length of Short Arm [Min] | 9/16 in |
| Key Size | 3/32 in |
| Weight | 13.0 LB |

