- Tr 12x3 Acme Screw, 12 mm Outside Diameter, 3 Effective Threads Per Inch, 2 meter Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Thread Form | Trapezoidal |
| Thread Hand | Right Hand |
| Outside Dia. | 12 mm |
| Pitch | 3 mm |
| Lead | 3 mm |
| Threads per Inch | N/A |
| Thread Starts | 1 |
| Effective Threads per Inch | 0.118 |
| Material | 4140 Steel |
| Length | 2.000 m |
| Root Diameter | 7.69 mm |
| Weight | 2.981 LB |

