- Tr 55x12 Acme Screw, 55 mm Outside Diameter, 12 Effective Threads Per Inch, 4 meter Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Thread Form | Trapezoidal |
| Pitch | 12 mm |
| Lead | 12 mm |
| Length | 4.000 m |
| Effective Threads per Inch | 0.472 |
| Thread Hand | Right Hand |
| Threads per Inch | 0.472 |
| Outside Dia. | 55 mm |
| Material | 4140 Steel |
| Root Diameter | 40 mm |
| Thread Starts | 1 |
| Weight | 131.28 LB |

