- 3/8-5 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Effective Threads per Inch | 5 |
| Thread Form | Centralizing |
| Efficiency | 59 % |
| Threads per Inch | 10 |
| External Thread Size | .562-18 |
| Material | Bronze |
| Type | Standard Non-Adjustable |
| Thread Diameter | 3/8 |
| Outside Dia. | 0.68 in |
| Static Load Rating [Max] | 703 lbf |
| Torque to Raise 1 Pound | 0.054 lb/in |
| Thread Starts | 2 |
| Thread Hand | Right Hand |
| Length | 0.620 in |
| External Thread Length | 0.38 in |
| Screw Size | 3/8-5 |
| Style | Round |
| Weight | 0.15 LB |

