- 3/4-6 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
caution
- Operating Conditions: Acrylic up to 160 °F (71.1 °C).
- Maximum viscosity 1500 SSU.
| Thread Form | Centralizing |
| External Thread Length | 0.5 in |
| Type | Standard Non-Adjustable |
| Thread Diameter | 3/4 |
| Static Load Rating [Max] | 2812 lbf |
| Material | Bronze |
| Thread Hand | Right Hand |
| Screw Size | 3/4-6 |
| Outside Dia. | 1.12 in |
| Effective Threads per Inch | 6 |
| Thread Starts | 1 |
| Efficiency | 36 % |
| Length | 1 1/4 in |
| Style | Round |
| Threads per Inch | 6 |
| External Thread Size | 1.000-18 |
| Torque to Raise 1 Pound | 0.073 lb/in |
| Weight | 0.3 LB |

