- 1-2 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
caution
- Lubrication of Acme Nut assemblies determines the ultimate life of the assembly. Improper maintenance and dirty environment will lead to premature failure.
| Static Load Rating [Max] | 5000 lbf |
| Efficiency | 57 % |
| External Thread Size | 1.375-16 |
| Type | Standard Non-Adjustable |
| Torque to Raise 1 Pound | 0.139 lb/in |
| Thread Hand | Right Hand |
| External Thread Length | 0.5 in |
| Thread Starts | 2 |
| Threads per Inch | 4 |
| Effective Threads per Inch | 2 |
| Thread Diameter | 1 |
| Length | 1 1/2 in |
| Screw Size | 1-2 |
| Style | Round |
| Outside Dia. | 1.5 in |
| Thread Form | Centralizing |
| Material | Bronze |
| Weight | 0.6 LB |

