- 2-4 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
caution
- Ball screw may require additional straightening after machining. Ball screw systems will backdrive, a brake will be required to hold the load.
| Type | Standard Non-Adjustable |
| Style | Round |
| External Thread Size | 2.548-18 |
| Efficiency | 24 % |
| Outside Dia. | 2.75 in |
| Thread Hand | Right Hand |
| Material | Bronze |
| External Thread Length | 0.88 in |
| Thread Diameter | 2 |
| Static Load Rating [Max] | 20000 lbf |
| Thread Starts | 1 |
| Screw Size | 2-4 |
| Length | 3.480 in |
| Torque to Raise 1 Pound | 0.166 lb/in |
| Thread Form | Centralizing |
| Effective Threads per Inch | 4 |
| Threads per Inch | 4 |
| Weight | 2.5 LB |

