- 3 3/4-2 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Screw Size | 3 3/4-2 |
| Thread Starts | 1 |
| Threads per Inch | 1 1/2 |
| External Thread Size | 4.750.12 |
| Outside Dia. | 5 in |
| External Thread Length | 2 in |
| Type | Standard Non-Adjustable |
| Effective Threads per Inch | 1 1/2 |
| Thread Form | Centralizing |
| Length | 5 1/2 in |
| Torque to Raise 1 Pound | 0.345 lb/in |
| Style | Round |
| Efficiency | 30 % |
| Thread Diameter | 3 3/4 |
| Thread Hand | Right Hand |
| Material | Bronze |
| Static Load Rating [Max] | 81000 lbf |
| Weight | 15.0 LB |

