- Tr 40x7 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Outside Dia. | 60 mm |
| Effective Threads per Inch | 7 |
| Threads per Inch | 7 |
| Screw Size | Tr 40x7 |
| Style | Round |
| Length | 60.000 mm |
| Torque to Raise 1 Pound | 3.503 lb/in |
| Static Load Rating [Max] | 55.16 kN |
| Thread Hand | Right Hand |
| Thread Form | Trapezoidal |
| Efficiency | 32 % |
| Thread Starts | 1 |
| Material | Bronze |
| Thread Diameter | Tr 40 |
| External Thread Length | 20 mm |
| External Thread Size | M55x1.5 |
| Type | Standard Non-Adjustable |
| Weight | 2.0 LB |

