- Tr 55x12 Bronze Right Hand Round Standard Non-Adjustable Acme Nut
description
- The BRONZ/AC material was selected after extensive testing of various materials and lubricants. The test results indicated low friction, minimum wear and longer life as benefits in using BRONZ/AC nut material
features
- 15 °F to 350 °F operating range
- High static load capacities
- Low friction with minimum wear delivers long life
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| External Thread Size | M72x2 |
| Efficiency | 37 % |
| Screw Size | Tr 55x12 |
| Type | Standard Non-Adjustable |
| Outside Dia. | 80 mm |
| Length | 75.000 mm |
| Threads per Inch | 12 |
| Effective Threads per Inch | 12 |
| Thread Diameter | Tr 55 |
| Static Load Rating [Max] | 104.287 kN |
| Thread Form | Trapezoidal |
| Style | Round |
| External Thread Length | 25 mm |
| Torque to Raise 1 Pound | 5.131 lb/in |
| Thread Starts | 1 |
| Material | Bronze |
| Thread Hand | Right Hand |
| Weight | 2.75 LB |

