- 1.5-5 Plastic
- Right Hand
- Round Standard Non-Adjustable Acme Nut
description
- Space age plastic compositions have unique characteristics which make them desirable for use in combination with POWERAC™ acme screws.
features
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
- Minimum wear and long life with minimum maintenance
- 15 °F to 175 °F operating range
- Inherent lubricity gives increased efficiency and quiet operation
caution
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Thread Diameter | 1 1/2 |
| Length | 2.300 in |
| Threads per Inch | 5 |
| Effective Threads per Inch | 5 |
| External Thread Length | 0.812 in |
| Thread Form | Centralizing |
| Outside Dia. | 2.12 in |
| Torque to Raise 1 Pound | 0.88 lbf |
| External Thread Size | 1.967-18 |
| Efficiency | 36 % |
| Material | Plastic Composition |
| Style | Round |
| Thread Hand | Right Hand |
| Static Load Rating [Max] | 5625 lbf |
| Type | Standard Non-Adjustable |
| Thread Starts | 1 |
| Screw Size | 1 1/2-5 |
| Weight | 0.2 LB |

