- Tr 12x3 plastic Right Hand Round Standard Non-Adjustable Acme Nut
description
- Space age plastic compositions have unique characteristics which make them desirable for use in combination with POWERAC™ acme screws.
features
- Inherent lubricity gives increased efficiency and quiet operation
- Minimum wear and long life with minimum maintenance
- 15 °F to 175 °F operating range
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| Threads per Inch | 3 |
| Thread Hand | Right Hand |
| Material | Plastic |
| Screw Size | Tr 12x3 |
| Length | 19.000 mm |
| Effective Threads per Inch | 3 |
| Thread Diameter | Tr 12 |
| Style | Round |
| Efficiency | 33 % |
| Static Load Rating [Max] | 4.956 kN |
| Type | Standard Non-Adjustable |
| Thread Form | Centralizing |
| Thread Starts | 1 |
| Outside Dia. | 28 mm |
| External Thread Length | 13 mm |
| External Thread Size | M25x1.5 |
| Torque to Raise 1 Pound | 1.119 lb/in |
| Weight | 0.04 LB |

