- 2.6 inch Outside Diameter, 0.53 inch Wide, 1.000-18 Threaded inside Diameter, Round Steel Mounting Flange
description
- Mounting Flanges provide an economical and easy way to mount acme nuts.
features
- Carbon steel construction
- Precision-machined faces ensure proper alignment
- Versatile design allows simple integration and modification
- Corrosion resistant
- Nuts may be attached with threadlocking fluid or mechanical fasteners
- Full range of sizes to match PowerAC™ acme nuts
| Internal Thread Size | 1.000-18 UNS |
| Thickness | 0.53 in |
| Outside Dia. | 2.6 in |
| Style | Round |
| Bolt Hole | 0.266 in |
| Bolt Circle Dia. | 2.09 in |
| Bolt Holes | 4 |
| Material | Steel |
| Weight | 0.77 LB |

